Sterling Industrial Refrigeration VRP-36 Vertical Ammonia Recirculator (54in X 149.5in. 1482 Gallons. 1- Pump.)

Sterling Industrial Refrigeration VRP-36 Vertical Ammonia Recirculator (54in X 149.5in. 1482 Gallons. 1- Pump.)

Sterling Vertical Recirculator. Model: VRC-36-116, Vessel Size(in): 54 x149, Refrigeration: R-717, Operational Temperature: -45F, Pump Voltage: 460/3/60. Serial/National No: 155809. Shell Chamber: MAWP: 250 PSI @ 250 F, MAEWP: 15 PSI @ 250 F, MDMT: -20F @ 250 PSI, Mfg Date: 2007.
Product Details
  • Stock No: OTIS74
  • Manufacturer: Sterling Industrial Refrigeration
  • Model: VRP-36
  • Serial Number: 155809
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 54
  • Tank Length (Inches): 149.5
  • Tank Estimated Capacity (Gallons): 1,482
  • Tank National Board Number: 155810
  • Tank MAWP (PSI at temp): 250 PSI @ 250 F
  • Tank MAWT (temp at PSI): -20 F @ 250 psi
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 1
  • Pump Manufacturer(s): Cornell
  • Pump Description(s): Model: 20B 5-3-4 DL, Serial: 145840 10.38, Year: 2007, SBJ433A-A00, GP,: 39, RSTD: 25
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 36
  • Motor RPM: 1,751
  • Motor Voltage: 230/461
  • Motor Amps: 13.4/6.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184CZ
Dimensions:
  • Length (Inches): 211
  • Width (Inches): 92
  • Height (Inches): 211
  • Weight (LBS): 6,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Spec Sheet Available: No
Sterling Industrial Refrigeration VRP-36 Vertical Ammonia Recirculator (54in X 149.5in. 1482 Gallons. 1- Pump.)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed