Sterling / SIHI LEMR110 Vacuum Pump - 5 HP

Sterling / SIHI LEMR110 Vacuum Pump - 5 HP

Sterling Fluid Systems (SIHI) Pump. Model: LEMR-110-AZAAA0A0AT. Serial: C06-539746-01. Stk: 909213. Made in Canada. The SIHI LEM series pumps are close coupled liquid ring vacuum pumps for vapors and gases with some liquid carry over. Motor: 5 HP, 208-230/460V, 60 Hz, 3-phase (also rated for 50 Hz, 190/380V, 4 HP). Overall dimensions: 41 in. L x 22 in. W x 52 in. H.

Product Details
  • Stock No: SIKH079
  • Manufacturer: Sterling
  • Model: LEMR-110-AZAAA0A0AT
  • Serial Number: C06-539746-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sterling / SIHI LEMR110 Vacuum Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed