Sterling (Westek) Industrial/Commercial Air Heater

Sterling (Westek) Industrial/Commercial Air Heater

Sterling (Westek) Industrial/Commercial Air Heater. Model EIG-PV25A1CO1B61H30B3HIH2L3. S/N A00062231001. Gas input: 250,000 BTU/hr; output: 200,000 BTU/hr; minimum input: 100,000 BTU/hr. Blower motor: 5 hp, 460 V, 3 phase, 60 Hz, requiring minimum circuit 10 amps. Motor full load rating: 7.6 amps. Unit air flow: 3000-5500 cfm @ 0-2 in W.C. Specially designed for operation at a temperature rise 20 to 60 °F. This unit is an air heater for industrial or commercial use with ducts. Overall dimensions: 98.5 in. L x 44 in. W x 44 in. H.(H15)

Product Details
  • Stock No: ACEU65
  • Manufacturer: Sterling
  • Model: EIG-PV25A1CO1B61H30B3HIH2L3
  • Serial Number: A00062231001
  • Unit CFM (CFM): 3000-5500
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
  • Motor Voltage: 460
  • Motor Amps: 10/7.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 98.5
  • Width (Inches): 44
  • Height (Inches): 44
Additional Product Details
Sterling (Westek) Industrial/Commercial Air Heater
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed