- Product Details
Sterling (Westek) Industrial/Commercial Air Heater
Sterling (Westek) Industrial/Commercial Air Heater. Model EIG-PV25A1CO1B61H30B3HIH2L3. S/N A00062231002. Gas input: 250,000 BTU/hr; output: 200,000 BTU/hr; minimum input: 100,000 BTU/hr. Blower motor: 5 hp, 460 V, 3 phase, 60 Hz requiring minimum circuit 10 amps. Motor full load rating 7.6 amps. Unit Air Flow: 3000-5500 cfm @ 0-2 in W.C. Specially designed for operation at a temperature rise 20 to 60 °F. Overall dimensions: 98.5 in. L x 44 in. W x 44 in. H. This unit is an air heater for industrial or commercial use with ducts.
- Stock No: ACEU65bb
- Manufacturer: Sterling
- Model: EIG-PV25A1CO1B61H30B3HIH2L3
- Serial Number: A00062231002
- Unit CFM (CFM): 3000-5500
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 5
- Motor Voltage: 460
- Motor Amps: 10/ 7.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 98.5
- Width (Inches): 44
- Height (Inches): 44
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















