Stober K402VN0350MR205/180W Right Angle Gear Drive (34.8:1)

Stober K402VN0350MR205/180W Right Angle Gear Drive (34.8:1)

Stober Drives Inc K Series Right Angle Geat Drive. Part No: K402VN0350MR205/180W. Serial No: 11 93 798. Ratio: 34.8:1. Input RPM: 1750. InputHP/kW: 4.0/3.0. Output RPM: 50.3.
Product Details
  • Stock No: RDYL10
  • Manufacturer: Stober Drives Inc
  • Model: K402VN0350MR205/180W
  • Serial Number: 1193798
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 100
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1993
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Stober K402VN0350MR205/180W Right Angle Gear Drive (34.8:1)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed