stone Mfg. Ammonia Intercooler - 34 inches Dia. x 8 Ft. H.

stone Mfg. Ammonia Intercooler - 34 inches Dia. x 8 Ft. H.

Stone Mfg. Ammonia Intercooler. Approximate capacity: 377 gallons. Vessel dimensions: 34 inches dia. x 8 ft. H. Overall dimensions: 3 ft. 11 in. L x 3 ft. 3 in. W. x 12 ft. H.(HB1).

Product Details
  • Stock No: SSFF0188B
  • Manufacturer: Stone Mfg.
Tank Details
  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 34
  • Tank Length (Inches): 96
  • Tank Estimated Capacity (Gallons): 377
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 39
  • Height (Inches): 144
Additional Product Details
stone Mfg. Ammonia Intercooler - 34 inches Dia. x 8 Ft. H.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed