stone Mfg. Low Pressure Ammonia Receiver - 230 gallons

stone Mfg. Low Pressure Ammonia Receiver - 230 gallons

Stone Mfg. Low Pressure Receiver. w/ ammonia pump. Approximate capacity: 230 gallons. Vessel dimensions: diameter 30 in. x 6 ft. 3 in. straight wall. Overall dimensions: 3 ft. L x 5 ft. 11 in. W 12 ft. 9 in. H.(HB1).

Product Details
  • Stock No: SSFF0188C
  • Manufacturer: Stone Mfg.
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 75
  • Tank Estimated Capacity (Gallons): 230
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 71
  • Height (Inches): 153
Additional Product Details
stone Mfg. Low Pressure Ammonia Receiver - 230 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed