Strong Scott Turbulizer Jacketed Paddle Blender

Strong Scott Turbulizer Jacketed Paddle Blender

Jacketed Paddle Blender. Inside dimensions: 1 ft. 3-1/2 in. dia. x 6 ft. 10 in. L. Paddle size: 2 in. L x 2 in. W. Side scraper size: (3) 6 ft. 8 in. L x 2-3/4 in. W. Access doors: (3) 1 ft. 7-1/2 in. L x 11 in. W. Foote-Jones Powertech Gear Drive. The Turbulizer is a continuous high shear paddle mixer. Paddle elements allow adjustment of angle and housing clearance. This feature of paddle mixers, in combination with high paddle tip speeds provides flexibility for control of residence time and the mix intensity or shear imparted on materials. Although residence time can be controlled it remains very short, in the range of 2-30 seconds. The thin working layer of material in the paddle mixers promotes excellent indirect heat transfer efficiency in jacketed models and a self-cleaning effect that eliminates lost product on start up and shut down. A list of successful Turbulizer processes includes dry powder mixing, hydrating hard to wet powders, slurry mixing, coating, sterilization, crystallization, agglomerating / granulating, homogenizing, de-lumping and finishing. Overall dimensions: 10 ft. 10-1/2 in. L x 2 ft. 8 in. W x 3 ft. H.
Product Details
  • Stock No: SHCA433.17
  • Manufacturer: Strong Scott
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 130.5
  • Width (Inches): 32
  • Height (Inches): 36
Additional Product Details
Strong Scott Turbulizer Jacketed Paddle Blender
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed