Sullair C25LB717-3.7 Rotary Screw Compressor Package (Sullair, 250 HP 460 V, Sullair Micro Control Panel)

Sullair C25LB717-3.7 Rotary Screw Compressor Package (Sullair, 250 HP 460 V, Sullair Micro Control Panel)

Sullair Ammonia Screw Compressor Package. Model: C25LB717-3.7-250HP. Displacement: 1,710 cfm. Vi Setting: 3.7. Oil separator, Reliance electric motor: 250 hp, Sullair control panel. Overall dimensions: 14 ft. L x 5 ft. W x 9 ft. H.(H11)(ACN503a-BC/Motor-87).

Product Details
  • Stock No: BNCA166.10
  • Manufacturer: Sullair
  • Model: C25LB717-3.7
  • Serial Number: 056-R02088
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: Sullair
  • Package Model: C25LB717-3.7
  • Package SN: 056-R02088
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Sullair
  • # Compressors in Package: 1
  • Fixed/Variable VI: 3.7
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3018
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Sullair
  • Micro Control Panel Description: Sullair Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 250
  • Motor RPM: 3550
  • Motor Voltage: 460
  • Motor Amps: 280
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 60
  • Height (Inches): 108
  • Weight (LBS): 11000
  • ACN: 503a-BC
Additional Product Details
  • Spec Sheet Available: Yes
Sullair C25LB717-3.7 Rotary Screw Compressor Package (Sullair, 250 HP 460 V, Sullair Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed