Sullair Compressor

Sullair Compressor

Sullair Compressor, 1985 Model 12B-60H WCAC, Serial number 003-67456, BOM number 008114-002, Rated Max Press 115-125psig, motor 60hp 230-460V 1775rpm,76 in. Wide x 62in. Height x 43in. Length, 2k Ibs.

Product Details
  • Stock No: BP803
  • Manufacturer: Sullair
  • Model: 12B-60H WCAC
  • Serial Number: 003-67456
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sullair Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed