Sullair Rotary Screw Air Compressor

Sullair Rotary Screw Air Compressor

Sullair Rotary Screw Air Compressor. Model: LS20S-125H. S/N: 033-140422. Air pressure rated maximum: 115/125 psi. Screw compressor, S/N: 066-99006291. Toshiba Premium Efficiency Motor, 125 hp, 1775 rpm, 230/460 V, 282/141 amps, 50 & 60 Hz. Oil tank capacity: 40 gallon, MAWP: 200 psi at 250 °F, MDMT: -20 °F at 200 psi., shell thickness: 0.156 in., head thickness: 0.119 in. Evaporator dimensions: 38 in. L x 39 in. W. Premium Fan Motor, 5 hp, 1165 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Operates with micro-processor, and digital controller, emergency stop switch. Inlets: (1) 38 in. L x 38 in. W. Outlets: (2) 2 in. dia. NPT (male). Overall dimensions: 101 in. L x 60 in. W x 72 in. H.
Product Details
  • Stock No: DTWA090.31
  • Manufacturer: Sullair
  • Model: LS20S-125H
  • Serial Number: 003-140422
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sullair Rotary Screw Air Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed