Sullair Screw Compressor Package - 100 HP

Sullair Screw Compressor Package - 100 HP

Sullair Screw Compressor Package. Model: CB12LAR22-30. Refrigerant: R-717. Max pressure: 250 psig. Sullair centrifugal compressor, model: 5A 266. Lincoln motor, 100 hp, 3525 rpm, 230/460 V, 232/116 amps, 60 Hz, 3 phase. Package features an oil separator tank with an attached shell and tube heat exchanger. Oil separator, MAWP @ 250 °F: 300 psi. Basco type 500 shell and tube heat exchangers, Model 240707. Inlets: (1) 3 in. diameter suction pipe. Outlets: (1) 2 in. dia. discharge pipe. Overall dimensions: 8 ft. L x 4 ft. W x 7 ft. 10 in. H.(H4).

Product Details
  • Stock No: HBSV007.
  • Manufacturer: Sullair
  • Model: CB12LAR22-30
  • Serial Number: 056-00941
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sullair Screw Compressor Package - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed