Sumimoto SM-Cyclo Drive

Sumimoto SM-Cyclo Drive

Sumimoto SM-Cyclo Drive, Machinery Corporation of America, 1-1/2 hp 230/460 volt 1,730 rpm 159 orpm, 1 in. shaft, overall dimensions 17 in. L x 8 in. W x 6-1/2 in. H.

Product Details
  • Stock No: SGM122(1)
  • Manufacturer: Sumimoto
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sumimoto
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 8
  • Height (Inches): 6.5
Additional Product Details
Sumimoto SM-Cyclo Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed