Sumitomo Machinery SM Cyclo Speed Reducer

Sumitomo Machinery SM Cyclo Speed Reducer

Sumitomo Machinery Corporation SM Cyclo® Speed Reducer. 3 hp, 103 230/460 V. ORPM ratio: 17:1. Shaft diameter: 1 in. Overall dimensions: 1 ft. 6-1/2 in. L x 8 in. W x 8 in. H.(ACN9).
Product Details
  • Stock No: SGM114(2)
  • Manufacturer: Sumimoto
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor Voltage: 103-230/460
Dimensions:
  • Length (Inches): 18.5
  • Width (Inches): 8
  • Height (Inches): 8
  • ACN: 9
Additional Product Details
Sumitomo Machinery SM Cyclo Speed Reducer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed