Sundance Wheateena Workhorse II Commercial Wheatgrass Juicer

Sundance Wheateena Workhorse II Commercial Wheatgrass Juicer

Sundance Wheateena Workhorse II Commercial Wheatgrass Juicer. Model: 3002. Capacity: 3-1/2 ounces per minute for most grain grasses, leafy greens, herbs and sprouts. Motor: 91 RPM, torque 130 inch pounds, 115 VAC, 50-60 Hz (or 230 VAC 50 Hz). Drive unit: 10 in. L x 6 in. W x 8 in. H. As a favorite of juice bars worldwide, the Wheateena has been specifically designed for continuous pulp ejection and juicing in a busy environment. Mounted on a stainless steel chassis for a lifetime of maintenance-free service, the Wheetena Workhorse II juicing components are precision machined, cast iron, and full hot dip tin plated. A minimum of parts make for easy assembly and cleaning. Approximate weight 25 lbs. Overall dimensions: 1 ft. 6 in. L x 5 in. W x 11 in. H.(ACN7a).

Product Details
  • Stock No: JJTT07
  • Manufacturer: Sundance
  • Model: 3002
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sundance Wheateena Workhorse II Commercial Wheatgrass Juicer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed