Sundyne Maso Sine MR Series Positive Displacement Pump

Sundyne Maso Sine MR Series Positive Displacement Pump

Sundyne Maso Sine MR Series Positive Displacement Pump. Model: MR150-NNTC. S/N: 1000134-01. Nominal Capacity: 282 gpm. Maximum speed: 600 rpm @ 150 psi. Reliance Electric Motor, 20 hp, 1760, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Speed reducer. ratio: 4.1, 427 rpm out (final), torque: 5740 lb-in. Inlets/outlets: (2) 4 in. dia. S-line fittings. Design advantages include: powerful suction for viscous products, low pulsation for smooth, consistent flow, and low shear for fragile and shear-sensitive products. Typical applications include: cheese, curd & whey, cottage cheese, butter, yogurt, fruit concentrates, syrups and beers. Overall dimensions: 5 ft. 5 in. L x 2 ft. W x 1 ft. 11 in. H.(ACN140).
Product Details
  • Stock No: BIIR8017.
  • Manufacturer: Sundyne Maso / Sine
  • Model: MR150-NNTC
  • Serial Number: 1000134-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sundyne Maso Sine MR Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed