- Product Details
Sundyne Maso / Sine P1DRC Centrifugal Pump (7.5 HP, 36 GPM Max)
Sundyne Sunflo P-1000 Series Centrifugal Pump. Model: P1DRC. S/N: 40043686-00. Flow: 4 GPM @ 60 PSI, 36 GPM @ 10 PSI. O-Ring seal option. Marathon Electric Motor, 7-1/2 hp, 3450 rpm, 230/460 V, 20.2/10.1 amps, 60 Hz, 3 phase. Typical applications: Boiler Feed, Reverse Osmosis, NOx Suppression, Washdown, Injection, Seal Flush, Condensate Return, Gun Drilling, Felt Shower, Trim Squirt, Plane De-icing, and Mining Dust Suppression. (2) 1 in. FNPT fittings. Overall dimensions: 25 in. L x 10 in. W 16 in. H.
- Stock No: SHCA001.
- Manufacturer: Sundyne Maso / Sine
- Model: P1DRC
- Serial Number: 40043686-00
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 36
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: FNPT
- Motor Included? Yes
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 7.5
- Motor RPM: 3450
- Motor Voltage: 230/460
- Motor Amps: 20.2/10.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 25
- Width (Inches): 10
- Height (Inches): 16
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














