Sundyne Maso / Sine SPS-3 Positive Displacement Pump

Sundyne Maso / Sine SPS-3 Positive Displacement Pump

Sundyne Maso / Sine SPS-3 Positive Displacement Pump. Model: SPS-3. Flow rate for new pump is 75 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: lip seals. Patented design assures powerful suction for high viscosity applications. Constant volumetric displacement creates a smooth and consistent flow. One rotor, one shaft, and one seal assembly equate to simple, economical maintenance. Electrical motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13.4/6.7 amps, 60 Hz, 3 phase. Ratio: 9:1. Final rpm: 194. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 2-1/2 in. L x 1 ft. 2 in. W x 1 ft. 7 in. H. (ACN75a).

Product Details
  • Stock No: 35.R458-B.10
  • Manufacturer: Sundyne Maso / Sine
  • Model: SPS-3
  • Serial Number: 10108SP-002
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sundyne Maso / Sine SPS-3 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed