Sunny-King SWV-5 Vacuum Pump (5 HP, 443.8 GPM Max)

Sunny-King SWV-5 Vacuum Pump (5 HP, 443.8 GPM Max)

Sunny-King Liquid Ring Vacuum Pump. Type: SWV-5. Serial: 510131. Year: 1985. Inlet/outlet: 2 in. Maximum throughput: 1.7 cubic meters per minute (60 CFM). Capacity: 1680 L/M. Vacuum: 700 mm Hg abs. Made in Taiwan. TECO 5 HP, 220/440V, 60 Hz, 3-phase.

Product Details
  • Stock No: NOIP1602
  • Manufacturer: Sunny-King
  • Model: SWV-5
  • Serial Number: 510131
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 443.8
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 5
  • Motor Voltage: 220/440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 1985
Sunny-King SWV-5 Vacuum Pump (5 HP, 443.8 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed