Super Systems, Inc. Oven / Proofer Combination

Super Systems, Inc. Oven / Proofer Combination

2000 Super Systems, Inc. Oven / Proofer Combination. Model: OP-3-SH. Top, oven compartment: (3) 2 ft. 4 in. x 2 ft. full-size oven pans, spaced 8 inches apart. Oven dimensions: 2 ft. L x 2 ft. 5 in. W x 2 ft. 1 in. H. Bottom, proofer compartment: (9) 2 ft. 4 in. x 2 ft. full-size proofer pans with heat & humidity controls, spaced 3-1/2 inches apart. Proofer dimensions: 2 ft. L x 2 ft. 4 in. W x 2 ft. 6 in. H. Maximum temperature: 125°F. Overall dimensions: 2 ft. 10 in. L x 2 ft. 10 in. W x 6 ft. 2 in. H.(ACN73).
Product Details
  • Stock No: DNBA035
  • Manufacturer: Super Systems, Inc.
  • Model: OP-3-SH
  • Serial Number: 11417
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 34
  • Height (Inches): 74
  • ACN: 73
Additional Product Details
  • Year of Manufacture: 2000
Super Systems, Inc. Oven / Proofer Combination
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed