Superior Stainless Centrifugal Pump

Superior Stainless Centrifugal Pump

Superior Stainless Centrifugal Pump. Model: S0S-65, S/N: A4617. A-3 sanitary rated. Impeller diameter: 5 in. Features double mechanical seals with water flush. Inlets: (1) 2-1/2 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. Q-line fitting. Overall dimensions: 21 in. L x 12 in. W x 12 in. H.

Product Details
  • Stock No: ATE014b.
  • Manufacturer: Superior
  • Model: S0S-65
  • Serial Number: A4617
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Superior Stainless Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed