Supertrol Control System

Supertrol Control System

Supertrol Control System. Model: MC1-975-D-EA. S/N: 2712. Unit specifications: 460 V, 14 FLA, 50/60 Hz, 3 phase. Pump with Marathon Electric Motor, 2 hp, 3450 rpm, 208-230/460 V, 6-6/3 amps, 60 Hz, 3 phase. Watlow 965-Series sensor. Start and stop button. (4) Wheels for easy maneuverability. Overall dimensions: 27-1/2 in. L x 29 in. W x 42 in. H. Previously owned by Nestle.

Product Details
  • Stock No: SNSL256.a
  • Manufacturer: Enercon Super Trol
  • Model: MC1-975-D-EA
  • Serial Number: 2712
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Supertrol Control System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed