Sussman ES135 Electric Steam Boiler (144 kW, 480 Volts, 3 PH)

Sussman ES135 Electric Steam Boiler (144 kW, 480 Volts, 3 PH)

Sussman Electric Steam Boiler. Model ES135, Serial No. N8-18708-105, KW 144, BHP Rating: 14.7, 434 Lbs/Hr Steam. Power Voltage: 480VAC Power AMP: 173, Phase: 3, Hz: 50/60. Control Voltage: 120VAC, Control AMP: 15. National Board NBR: 61489. Pressure Vessel Built, ASME Code M a Maximum Allowable Working Pressure of 100 PSIG, Boiler Trimmed at 100 PSIG. Water Inlet: 1/2 NPT Steam Outlet: 2 NPT.
Product Details
  • Stock No: OTIS59
  • Manufacturer: Sussman
  • Model: ES135
  • Serial Number: N8-18708-105
Boiler Details
  • Boiler Type: Electric
  • Boiler HP: 14.6
  • Tank Inlets & Outlets Description: Water Inlet -0.5" Steam Outlet- 2"
Previous Refrigerant
Motor Details
  • Motor Included? No
  • Motor Voltage: 480
  • Motor Amps: 173
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 52
  • Height (Inches): 92
  • Weight (LBS): 634
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Product Purchased From: Snack Food Industry
Sussman ES135 Electric Steam Boiler (144 kW, 480 Volts, 3 PH)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed