Sutorbilt (Fuller Company) Rotary Positive Blower

Sutorbilt (Fuller Company) Rotary Positive Blower

Sutorbilt (Fuller Company) Rotary Positive Blower. Model: 5LV-F. Approximate for displacement for new blower is 568 cfm with required horsepower and pressure. Rotary blower: 2300 rpm, 6 psi, .42 Kg/cm². discharge temp: 260°F. Teco Electric and Machinery Co. motor: 15 hp, 1745 rpm, 230/460V, 36/18 amps, sf:1.15, 60 Hz, 3 phase. Temco Automated Systems Universal Silencer, model RD-4, part 57104AA, S/N: R1061A-00. Overall dimensions: 4 ft. 5 in. L x 3 ft. 4 in. W x 6 ft. 4 in. H.

Product Details
  • Stock No: SSFF0107.1
  • Manufacturer: Sutorbilt
  • Model: 5LV-F
  • Serial Number: 212582
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 15
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 36/18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 53
  • Width (Inches): 40
  • Height (Inches): 76
Additional Product Details
Sutorbilt (Fuller Company) Rotary Positive Blower
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed