Sutorbilt Legend-Series Rotary Positive Displacement Blower

Sutorbilt Legend-Series Rotary Positive Displacement Blower

Sutorbilt Legend-series Rotary Positive Displacement Blower. Model: Legend 3MV-F. S/N: 271307. Capacity: 59 cfm (9 psi) @ 1,760 rpm, 4.6 hp Capacity 169 cfm (9 psi) @ 3,000 rpm, 9.2 hp:. Flex-Mount™ design gives the Legend application flexibility, creating interchangeability on existing and new applications. The Legend is compatible as a replacement for most competitive installations. Inlets/outlets: (2) 2 in. dia. FNPT. Overall dimensions: 1 ft. L x 1 ft. 2 in. W x 1 ft. H. (ACN12a)

Product Details
  • Stock No: GM-632.2
  • Manufacturer: Sutorbilt
  • Model: Legend 3MV-F
  • Serial Number: 271307
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sutorbilt Legend-Series Rotary Positive Displacement Blower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed