Sutorbilt Rotary Positive Blower

Sutorbilt Rotary Positive Blower

Sutorbilt Rotary Positive Blower. Model: GACMDPA. SN: U41939. Cat: 4MP. Max rpm: 3600. Motor: Baldor motor: 7 ½ hp, 1760 rpm, 230/460 V, 19.4/9.7 amps, 60 Hz, 3 phase. Outlets/Inlets: 3 in. dia. port. 2 ½ in. dia. port. Overall dimensions: 3 ft. 3 in. L x 1 ft. 11 in. W x 4 ft. 4 in. H.

Product Details
  • Stock No: RGMB028
  • Manufacturer: Sutorbilt
  • Model: GACMDPA
  • Serial Number: U41939
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sutorbilt Rotary Positive Blower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed