Swan-Matic Manual Capper Model CapMaster

Swan-Matic Manual Capper Model CapMaster

Swan-Matic Manual Capper, Model CapMaster, S/N C300-3663. CapMaster Controller, Model C302E, 120 AC Volts, Baldor Motor, 1/4 hp, 90 volts, 2.7 amps, 1,750 rpm. Overall Dimensions 23 in. L x 12 in. W x 35 in. H.

Product Details
  • Stock No: SUBF224.3a
  • Manufacturer: Swan-Matic
  • Model: CapMaster
  • Serial Number: C300-3663
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Swan-Matic Manual Capper Model CapMaster
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed