Sweco 24 in. Vibra-Energy Sifter with 40 Gallon Receiving Tank

Sweco 24 in. Vibra-Energy Sifter with 40 Gallon Receiving Tank

Sweco 24 in. Vibra-Energy Sifter with 40 Gallon Receiving Tank. Sifter and tank are Frame-mounted. Sifter opening: 22-1/2 in. dia. x 3 in. H. Sifter equipped with one sifting level of 16-mesh stainless steel. Sifting levels supported by (12) 1-1/4 in. dia. springs. Sifter inlets/outlets: (2) 6 in. discharge outlets. Receiving tank: 24 in. dia. opening. Tank inlets/outlets: (1) 2 in. dia. central outlet, (1) 3 in. dia. side inlet. Baldor Industrial Motor: 1/3 hp, 1,140 rpm, 220 V, 1.2 amps, 60 cycles, 3 phase. Bottom base: 22-1/2 in. dia. x 3 in. H. Overall dimensions: 48 in. L x 26 in. W x 52-1/2 in. H.
Product Details
  • Stock No: HDBA078b.16
  • Manufacturer: SWECO
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sweco 24 in. Vibra-Energy Sifter with 40 Gallon Receiving Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed