Sweco 30 in. Double Deck Stainless Steel Vibro-Energy Separator

Sweco 30 in. Double Deck Stainless Steel Vibro-Energy Separator

Sweco 30 in. Double Deck Stainless Steel Vibro-Energy Separator, Model S30S66, S/N B-363-78, Baldor Motor, 1/2 hp, 220/440 volt, 2.0/1.0 amps, 1,140 rpm, 60 hz, 3 phase. Overall dimensions: 48 in. W x 48 in. L x 56 in. H.

Product Details
  • Stock No: OI130b.
  • Manufacturer: SWECO
  • Model: S30S66
  • Serial Number: B-363-78
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sweco 30 in. Double Deck Stainless Steel Vibro-Energy Separator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed