- Product Details
Sweco 30 in. Sifter/Separator
Sweco 30 in. Sifter/Separator. Model: ZS30S66. S/N: 620102-14-96. (2) Stainless steel 30 in. sifting decks with quick-release clamp rings. Screen mesh size: 4M. Screen is suitable for liquid or solid separation. Outlets: (1) 6-1/2 in. dia. discharge chute. Sweco Motion Generator Motor, 0.5 hp. 1160 rpm. 460 V, 1.4 amps, 60 Hz, 3 phase. Overall dimensions: 39-1/2 in. L x 33-1/2 in. W x 39-1/2 in. H.
- Stock No: CESL002.
- Manufacturer: SWECO
- Model: ZS30S66
- Serial Number: 620102-14-96
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









