Sweco 58 in. Stainless Steel Sifter Deck Screen

Sweco 58 in. Stainless Steel Sifter Deck Screen

Sweco 58 in. Stainless Steel Sifter Deck Screen. 20-mesh screen with 1-3/4 in. dia. center-hole. Overall dimensions: 58 in. dia x 1-1/2 in. H.

Product Details
  • Stock No: 10.MRD192e.1a-02
  • Manufacturer: SWECO
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 58
  • Height (Inches): 1.5
Additional Product Details
Sweco 58 in. Stainless Steel Sifter Deck Screen
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed