Sweco Double Deck Vibratory Sifter-Separator - 48 in.

Sweco Double Deck Vibratory Sifter-Separator - 48 in.

Sweco Double Deck Sifter-Separator – 48 in. Sweco Model: LS48S88. Serial number: LS48368-50. Screen diameter: 48 in. Open Top. Single Discharge: 8 in. dia. Includes (1) 1/2 in Mesh Screen and (1) Super Fine Mesh Screen (currently installed). Motor: 2.5 HP, 3-phase, 1200 RPM, volts: DV. (ACN146)

Product Details
  • Stock No: KSLW567B.35
  • Manufacturer: SWECO
  • Model: LS48S88 S/S
  • Serial Number: LS48368-50
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sweco Double Deck Vibratory Sifter-Separator - 48 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed