Sweco Shaker Separator Model S24S4

Sweco Shaker Separator Model S24S4

Sweco Shaker Separator. Model S24S4, S/N LS24-281-112. 1,200 rpm, ½ hp, 440 volt, 3 phase. Motor: Baldor, ½ hp, 1,140 rpm, 440 volt, 8 amps, 60 Hz, 3 phase. Frame 56YZ 53M. Inlets: (1) 5-½ in., 10-½ in. diameter screen. Outlets: (1) 5-½ in. Overall dimensions: 24 in. W, 33 in. L, 25-½ in. H.
Product Details
  • Stock No: END81600.10
  • Manufacturer: SWECO
  • Model: S24S4
  • Serial Number: LS24-281-112
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sweco Shaker Separator Model S24S4
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed