SWECO Stainless Steel Separator - 30 in.

SWECO Stainless Steel Separator - 30 in.

SWECO Stainless Steel Separator. The Louis Allis Co. motor: ½ hp, 1160 rpm, 208-220/440 V, 2.6/1.3 A, 60 Hz, 3 phase. (1) 30 in. diameter screen. Inlet/outlet: (1) 6 in. discharge. Overall dimensions: 3 ft. 4 in. L x 2 ft. 8-1/4 in. W x 2 ft. 6-3/4 in. H.

Product Details
  • Stock No: NOI1025
  • Manufacturer: SWECO
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SWECO Stainless Steel Separator - 30 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed