Sweco Stainless Steel Sifter Separator - 60 in.

Sweco Stainless Steel Sifter Separator - 60 in.

Sweco Vibro-Energy Sifter Separator model XS60S88, serial 33437-3-93, 2.5 HP, 230/460V, 3-phase. Screen diameter: 60 inches. Three stainless steel sections allow for 3 levels of separation. Top cover included. Two used screens will be included, customer can select two from our existing inventory. Sweco round sifter / separators are used for separation of solids from liquids or to segragate dry materials by size. Vibration is from eccentric weights mounted to a motion-generator shaft in both horizontal, vertical, and tangential planes.

Product Details
  • Stock No: JBTC01
  • Manufacturer: SWECO
  • Model: XS60S88
  • Serial Number: 33437-3-93
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sweco Stainless Steel Sifter Separator - 60 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed