Swine Service Specialists Hog Feeders

Swine Service Specialists Hog Feeders

Swine Service Specialists Hog Feeders. Model: Aqua Feeder. (2) Aqua Feeders- 2.1 Cu. Ft. Feeder dimensions: 52 in. L x 16 in. W x 25 in. H. Weight (ea): 60 lbs. (17) Aqua Feeders- 1.6 Cu. Ft. Feeder dimensions: 27-1/2 in. L x 12 in. W x 26 in. H. Weight (ea): 20 lbs. (16) Aqua Feeders- 14.2 Cu. Ft. Feeder dimensions: 66 in. L x 18 in. W x 54 in. H. Weight (ea): 80 lbs. (6) Aqua Feeders- 8.9 Cu. Ft. Feeder dimensions: 89-1/2 in. L x 22-1/2 in. W x 36-1/2 in. H. Weight (ea): 280 lbs. (1) Aqua Feeder- Cu. Ft. Feeder dimensions: 89-1/2 in. L x 24 in. W x 40 in. H. Weight: 220 lbs. Aqua Feeders are industry-leading wet/dry feeders with a reputation for efficiency and durability that has been gained through years of performance. The Adjustable Feed Saver Lip feature of these wet/dry feeders helps hog producers to shrink feed and water waste for less manure handling.

Product Details
  • Stock No: MAVF001.
  • Manufacturer: Swine Service Specialists
  • Model: Aqua Feeder
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Swine Service Specialists Hog Feeders
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed