Table Top Conveyor with Adjustable Legs

Table Top Conveyor with Adjustable Legs

Table Top Conveyor with Adjustable Legs. 6 in. conveyor chain with a 4-1/2 in. Max product width. Infeed/Outfeed height: 33-1/2 in. Baldor Motor: ½ hp, 1750 rpm, 180V, 2.9 amps, 3 ph. Winsmith Drive: 10 Ratio, 175 Final rpm, 617 in./lb. torque. Overall Dimensions: 128 in. L x 20 in. W x 49 in. H.
Product Details
  • Stock No: DTWA353F.
  • Manufacturer: 20 Plus
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 4.5
  • Max Height Clearance above Belt (Inches): 33.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 2.9
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 128
  • Width (Inches): 20
  • Height (Inches): 49
Additional Product Details
Table Top Conveyor with Adjustable Legs
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed