Table Top Cutting Board With Stainless Steel Frame

Table Top Cutting Board With Stainless Steel Frame

3 Table Top Cutting Boards with Stainless Steel Frame. Overall Dimensions: 2 ft. 2 in. L x 1 ft. 3 in. W x 3½ in. H.
Product Details
  • Stock No: MDFC024
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 15
  • Height (Inches): 3.5
Additional Product Details
Table Top Cutting Board With Stainless Steel Frame
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed