Taco 1935B1E1 4.9B Centrifugal Pump (0.33 HP, 80 GPM Max)

Taco 1935B1E1 4.9B Centrifugal Pump (0.33 HP, 80 GPM Max)

Taco Pump: Model - 1935B1E1 4.9B. 1900 Series Close-Coupled In-Line Pump. Baldor Motor - Cat No: VL1301, Spec: 34F11-5507, Hp: 1/3, Volts: 115/230, Amps: 6/3, Rpm: 1725, Frame: 56C, Hz: 60, Ph: 1, Ser F: 1.35, Code: L, Des: N, Class: B, Nema Nom Eff: 60, P.F: 60, Rating: Amb-Cont, CC: Usable at 208v, 3.6 A, Bearing: 6203, ODE: 620, Encl: Open, Serial No: 509071907, SFA: 8.8/3.
Product Details
  • Stock No: OTIS93
  • Manufacturer: Taco
  • Model: 1935B1E1 4.9B
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 80
  • Max Speed RPM: 1760
  • Minimum Temperature (F): 250
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.25
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 2
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.25
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 2
  • Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115/230
  • Motor Amps: 6/3
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 14
  • Height (Inches): 29
  • Weight (LBS): 95
  • # of Pieces for Shipping: 1
Additional Product Details
Taco 1935B1E1 4.9B Centrifugal Pump (0.33 HP, 80 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed