Taco F11511E2FAJIL3B Centrifugal Pump (7.5 HP, 100 GPM Max)

Taco F11511E2FAJIL3B Centrifugal Pump (7.5 HP, 100 GPM Max)

Taco Centrifugal Pump. Model F11511E2FAJIL3B. 7-1/2 hp 1750 rpm, 208/230-460V, 60 Hz, 3 phase. Flow-rate at 140 PSI: 100 GPM.(ACN21a).

Product Details
  • Stock No: GAMP045.5a
  • Manufacturer: Taco
  • Model: F11511E2FAJIL3B
  • Serial Number: EC3519/1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 100
  • Max Speed RPM: 1760
  • Maximum Pressure MAWP (PSI): 140
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 208/230-460
  • Motor Amps: 19.2/9.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • ACN: 21a
Additional Product Details
Taco F11511E2FAJIL3B Centrifugal Pump (7.5 HP, 100 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed