- Product Details
Taco TA1024B201B2SO Centrifugal Pump (75 HP, 1,350 GPM Max)
2000 Taco Split-Case Centrifugal Pump. Model: TA1024B201B2SO. Current capacity: 900 gpm @ 200 tdh. Nominal capacity: 1350 gpm. Impeller diameter: 8.0 in. Baldor Electric Motor, 75 hp, 3550 rpm, 230/460 V, 166/83 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. The rugged, heavy-duty casing design allows for higher working pressures, easy access for service and maintenance, and low NPSH requirements with increased efficiency. Other features include: compact arrangement which increases seal and bearing life, balanced axial loads for maximum bearing life and case independent wear rings. Shipping weight: 1578 lbs. Overall dimensions: 5 ft. L x 2 ft. 5 in. W x 2 ft. 8 in. H. (ACN87)(H9/5F).
- Stock No: CPEG001B.-01
- Manufacturer: Taco
- Model: TA1024B201B2SO
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 1350
- Impeller Diameter (inches): 8
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 6
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 4
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet 2 # Flange Holes: 8
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 75
- Motor RPM: 3550
- Motor Voltage: 230/460
- Motor Amps: 166/83
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 60
- Width (Inches): 29
- Height (Inches): 32
- Weight (LBS): 1578
- ACN: 87
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

































