Taco Water Circulation Pump

Taco Water Circulation Pump

Taco Water Circulation Pump. Model: FE4010E2L1G2L0A. Size: 5 x 4 x 10. Capacity: 440 gpm @ 110 head ft. Impeller dia: 10.1 in. Insulated casing. Magnetek Century motor: 30 hp, 1750 rpm, 230/460 V, 75/37.5 amps, 60 Hz, 3 phase. Weiss pressure gage. Overall dimensions: 78 in. L x 24 in. W x 36 in. H. Replacement cost is approximately $2,350.00.

Product Details
  • Stock No: NGMS091.
  • Manufacturer: Taco
  • Model: FE4010E2L1G2L0A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Taco Water Circulation Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed