Taco Water Circulation Pump

Taco Water Circulation Pump

1995 Taco Centrifugal Pump. Model: FE4010E2L1GL0A. Size: 5 x 4 x 10. Capacity: 440 gpm @ 110 head ft. Impeller dia: 10.1 in. Insulated casing. Magnetek Century E-Plus AC-Motor, 30 Hp, 1755 rpm, 230/460 V, 75/37.5 amps, 60 Hz, 3 phase. Inlets: (4) 6 in. dia. port with 8-bolt flange. Outlets: (1) 4 in. dia. port with 4-bolt flange. Overall dimensions: 59 in. L x 22-1/2 in. W x 26 in. H. (ACN23a)

Product Details
  • Stock No: NGMS092.
  • Manufacturer: Taco
  • Model: FE4010E2L1GL0A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Taco Water Circulation Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed