Taco Water Circulation Pump

Taco Water Circulation Pump

Taco Water Circulation Pump. Model: FE4010E2L1G2LOA. Size: 8 x 6 x 13. Capacity: 440 gpm @ 110 head ft. Impeller dia: 10.1 in. Baldor Super E motor: 30 hp, 1150 rpm, 230/460 V, 52/26 amps, 60 Hz, 3 phase. Overall dimensions: 55 in. L x 24 in. W x 44 in. H. (ACN23a).

Product Details
  • Stock No: NGMS096.
  • Manufacturer: Taco
  • Model: FE4010E2L1G2LOA
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Taco Water Circulation Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed