Taiwan Luxuriance Candy Cooker- 10 Gallons

Taiwan Luxuriance Candy Cooker- 10 Gallons

Taiwan Luxuriance Candy Cooker- 10 Gallon. Model HL-0-19. Batch team observation vessels. Syrup feed pump: 1/2 hp. Steam chamber and supply, cooking coil, vapor space and extraction, vacuum chamber with pan-swindling device, discharge pan to 5 hp. Vacuum pump: 220/440V 1720 rpm. Capacity: 1,500 Kgs (8 hr). Overall dimensions: 55 in. L x 34 in. W x 65 in. H.

Product Details
  • Stock No: 35.MFM1007.5
  • Manufacturer: Taiwan Luxuriance
  • Model: HL-019
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 34
  • Height (Inches): 65
Additional Product Details
Taiwan Luxuriance Candy Cooker- 10 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed