TAKK Curtain - Air Ionizer

TAKK Curtain - Air Ionizer

TAKK Curtain-Air Ionizer. Model: CA-20. Approximate maximum CFM: 105. Static eliminating airstream width: 14 in. 115 V, 0.2 amps. Takk curtain air units eliminate static electricity build up from continuous machine operations in many industrial applications to include: packaging, plastics, printing and electronic assembly. Overall dimensions: 1ft.18 in L x 3 ft. 5/8 in. W x 5 ft.3/8 in H.(ACN8). (BM).

Product Details
  • Stock No: RGMB140.2
  • Manufacturer: TAKK
  • Model: CA-20
  • Serial Number: C-1957
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
TAKK Curtain - Air Ionizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed