Tampco Shrink Wrapper

Tampco Shrink Wrapper

Tampco shrink wrapper, Model AM1, S/N 92001, jaw width: 26 in., max jaw clearance: 16 in., capacity speed 7 CPM, W 53 in., H 78 in., D 127 in., voltage 460 volts, frequency 60 hertz Phase 3.

Product Details
  • Stock No: EQDNES13608a
  • Manufacturer: Tampco
  • Model: AM1
  • Serial Number: 92001
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tampco Shrink Wrapper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed