- Product Details
Tank with Internal Coil Heat Exchanger and Hot Water Set-60 Gallon
Tank with Internal Coil Heat Exchanger and Hot Water Set-60 Gallon. Inside dimensions are 24 in. diameter x 37 in. H. Inside of tank has coils 1 in. diameter. Gould Pump. Model: 3100, S/N: 711E505. Size 1x1.5x8. Maximum psi 275 at 100 °F. Motor, mfg. Baldor. 3 phase, 2 hp, 208-230/460 volt, 1,740 rpm, 6-5.6/2.8 amps, 60 hz. Overall dimensions are 28 in. W x 53 in. L x 63 in. H.
Product Details
- Stock No: DBPF059b.2
- Manufacturer: Not Specified
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









