Tanker Spray Ball

Tanker Spray Ball

Tanker Spray Ball. Ball Diameter: 4-1/2 in. Tube length: 40 in. Inlet: (1) 2 in. Acme Fitting. Outlet: (2) 1-1/2 in. Overall Diameter: 21-1/2 in. Overall length: 59-1/2 in.

Product Details
  • Stock No: OI254.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 59.5
  • Width (Inches): 21.5
Additional Product Details
Tanker Spray Ball
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed