- Product Details
Taylor 336 Soft Service Ice Cream Dispenser
Taylor – United Technologies Soft Service Ice Cream Dispenser. Model: 336-27. Serial: J8086096. Part: 033627F000. Refrigerant: R-404a. Electrical requirement: 208-230V, 60 Hz, single-phase. This model is designed to provide two separate and one combined flavor of soft serve low or nonfat ice creams, custards, yogurt, and sorbet. There are two 2.8 quart (2.7 liter) freezing cylinders, two 8 quart (7.6 liter) mix hoppers, locking casters, and stainless steel exterior. *PDF manual available. Weight: 520 lbs. Dimensions: 21 in. W x 33.5 in. D x 60 in. H.
Product Details
- Stock No: HGPS1127.6a
- Manufacturer: Taylor
- Model: 336-27
- Serial Number: J8086096
HTST Details
- Inlets & Outlets Description: Water inlet and drain connections under side of base 3/8” FPT.
Pump Details
- Pump Included? No
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 1
Dimensions:
- Length (Inches): 35.5
- Width (Inches): 21
- Height (Inches): 60
- Weight (LBS): 520
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























